8 Watt T5 Blacklight Blue Fluorescent

Item #: 0899730

Cat #: F8T5/BLB/UPC

UPC: 046677409012

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, Blacklight Blue Lamp, 8W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Rated Average Life: 10,000 Hrs. Length: 12 in. *Philips Part # 40901-1*

Overview

Fluorescent, Blacklight Blue Lamp, 8W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Rated Average Life: 10,000 Hrs. Length: 12 in. *Philips Part # 40901-1*
Also known as: 046677409012, F8T5/BLB/UPC, PHIF8T5BLBUPC, Black light

Specifications

Length: 1 ft, 12 in
Wattage: 8
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 1 ft, 12 in
Light Technology: Fluorescent
Wattage: 8
Base: Miniature Bi-Pin (G5)