RAB FXLED78SF FLEXFLOOD 78W COOL SF

Item #: 0899710

Cat #: FXLED78SF

UPC: 019813031552

Company wide:
0 in stock
Documents & Guides
RAB FXLED78SF FLEXFLOOD 78W COOL SF

Overview

RAB FXLED78SF FLEXFLOOD 78W COOL SF

The RAB RABFXLED78SF is a high-performance light output and efficient operation that's ideal for wide-open areas, building facades, and athletic fields.

Also known as: 019813031552, FXLED78SF, RABFXLED78SF

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 9989