Atkore PS-200-K06-20-PG

Item #: 0899667

Cat #: P1000KO 20PG

UPC: 702316530355

$ 5.43 FT
Company wide:
0 in stock
Documents & Guides
POW PS200KO6-20PG PS 200 KO6; 1 5/8

Overview

POW PS200KO6-20PG PS 200 KO6; 1 5/8
Also known as: 702316530355, P1000KO 20PG, PSTP1000KO20PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Material: Steel
Finish: Pre-Galvanized