Milwaukee® 6117-31 Double Insulated Small Angle Grinder, 5 in Dia W

Item #: 0899618

Cat #: 6117-31

UPC: 045242241408

Company wide:
0 in stock
Documents & Guides
Milwaukee® 6117-31 Double Insulated Small Angle Grinder, 5 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Black/Red, Non-Locking Paddle Switch Switch, Bare Tool

Overview

Milwaukee® 6117-31 Double Insulated Small Angle Grinder, 5 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Black/Red, Non-Locking Paddle Switch Switch, Bare Tool

The 13 A 5 in small angle grinder (paddle, no-lock) delivers upto 30% more durability and power than the competition. With a 2100 MWO motor that powers through the toughest jobs, the 6117-31 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Constant power Technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Also known as: 045242241408, 6117-31, MIL611731

Features & Benefits

  • Powerful 13 Amp, 11,000 RPM motor: provides maximum performance and durability
  • Overload protection: maximizes motor life
  • Electronic clutch: extends tool life and prevents bind-up
  • Constant Power Technology™: maintains constant speed under load
  • Tool-free accessory change: easily change all accessories without a wrench
  • Tool-free adjustable guard: provides quick guard installations and adjustments
  • Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
  • Soft start: allows maximum control at start-up
  • Compatible with multiple grinder guards and flanges

Specifications

Amps: 13
Amps: 13