60W T8 Incandescent Lamp, Clear

Item #: 0899599

Cat #: S2978

UPC: 045923029783

Company wide:
0 in stock
60 Watt T8 Incandescent; Clear; 2000 Average rated hours; 425 Lumens; Medium Base; 130 Volt

Overview

60 Watt T8 Incandescent; Clear; 2000 Average rated hours; 425 Lumens; Medium Base; 130 Volt
Also known as: 045923029783, S2978, SATS2978

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 425
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Lumens: 425
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Dimmable: Yes