2/0 AWG Extra Flexible Machine Tool Wire, 1330-Strand Copper, Black, 600V, 1000' Reel

Item #: 0899559

Cat #: 2AMTWSTRXFLEXBLA

UPC:

$ 8.74 FT
Company wide:
2,512 in stock
Documents & Guides
2/0 AWG Extra Flexible Machine Tool Wire, 1330-Strand Copper, Black, 600V, 1000' Reel

Overview

2/0 AWG Extra Flexible Machine Tool Wire, 1330-Strand Copper, Black, 600V, 1000' Reel

Machine Tool Wire (MTW) is a highly flexible, stranded copper conductor insulated with polyvinyl chloride (PVC), designed for 600-volt industrial applications. It is specifically engineered to resist oil, moisture, and abrasion in demanding environments, making it ideal for wiring machine tools, control panels, and automation equipment.

Also known as: 2AMTWSTRXFLEXBLA

Specifications

Length: 1000 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft, Cut to Length
Material: Copper
Gauge: 2/0 AWG
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded