MRY 2548NW 2000W 240V 1504W 2

Item #: 0899516

Cat #: 2548NW

UPC: 098319720788

$ 160.11 EA
Company wide:
0 in stock
2500 Series Electric Baseboard Heater, 2000/1504W, 240/208V, 96 inches, Navaho White

Overview

2500 Series Electric Baseboard Heater, 2000/1504W, 240/208V, 96 inches, Navaho White

The 2500 Series is a good product for basic, zoned Primary/Secondary heating. The unit's convection heat minimizes air flow, reducing flow of bacteria and dust. Its powder coat finish retains attractive appearance with all interior decors.

Also known as: 098319720788, 2548NW, MRY2548NW

Specifications

Wattage: 2000, 1504
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 2000, 1504
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208