800T 30 MM

Item #: 0899505

Cat #: 800T-N297A

UPC: 662073422594

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-N297A 800T 30 MM

Overview

AB 800T-N297A 800T 30 MM
Also known as: 662073422594, 800T-N297A, ALB800TN297A

Specifications

Family / Style: 800T
Type: Selector Switch
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switch