Prefabricated Gate Jumper Assembly, Right Hand, 4" Gate, 2" Post, 4/0 Stranded, 24" Jumper

Item #: 0899499

Cat #: A238HD2S24RH

UPC: 782856694878

Company wide:
0 in stock
Documents & Guides
CAD A238HD2S24RH CLAMP FENCE

Overview

CAD A238HD2S24RH CLAMP FENCE

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856694878, A238HD2S24RH, CADA238HD2S24RH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Jumper conductor is insulated
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Allowable Gauge Range: 4/0
Standards: California Proposition 65
Finish: Tinned