Breaker, Molded Case, 200A, 240VAC, 2P, Main Type, F Frame, 10kAIC

Item #: 0899473

Cat #: UQFB-200-X1

UPC: 784572146426

$ 541.18 EA
Company wide:
0 in stock
Breaker, Molded Case, 200 Amp, 240 Volt AC, 2-Pole, Main Type, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 200 Amp, 240 Volt AC, 2-Pole, Main Type, F Frame, 10 kAIC
Also known as: 784572146426, UQFB-200-X1, MLBUQFB200X1

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 240
Mounting: Bolt On
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 10 kA