3/8 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0899459

Cat #: MDQ-3/8

UPC: 051712183383

$ 58.79 EA
Company wide:
0 in stock
Documents & Guides
3/8 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

3/8 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183383, MDQ-3/8, BUSMDQ38

Specifications

Length: 1 1/4 in
Amps: 0.375
Volts DC: 250
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Mounting: Cartridge
Length: 1 1/4 in
Volts DC: 250
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 0.375
Type: Glass, Electronic
Diameter: 1/4 in