Cable Chute Line Carrier, Nylon, for 4" Duct

Item #: 0899452

Cat #: 08033564

UPC: 781727747309

Company wide:
0 in stock
Documents & Guides
Cable Chute Line Carrier, Nylon, Duct Size: 4"

Overview

Cable Chute Line Carrier, Nylon, Duct Size: 4"
Also known as: 781727747309, 08033564, COD08033564

Specifications

Type: Cable Protector
Type: Cable Protector