NM Cable Connector, Type: 2-Screw Clamp, 3/8", Zinc Die Cast

Item #: 0899448

Cat #: 05103B

UPC: 051411051037

Company wide:
0 in stock
Documents & Guides
NM Cable Connector, Type: 2-Screw Clamp, 3/8 Inch, NM Cable Size: 14-2, 12-2, 12-3 AWG or (2) 14-2 AWG, Flex Cord Size: 0.300 - 0.560 Inch, Material: Zinc Die Cast

Overview

NM Cable Connector, Type: 2-Screw Clamp, 3/8 Inch, NM Cable Size: 14-2, 12-2, 12-3 AWG or (2) 14-2 AWG, Flex Cord Size: 0.300 - 0.560 Inch, Material: Zinc Die Cast
Also known as: 051411051037, 05103B, HXD05103B

Specifications

Diameter: 3/8 in
Material: Zinc
Diameter: 3/8 in
Material: Zinc