400W Fan Forced Heater

Item #: 0899417

Cat #: H474TMC

UPC: 686334446181

$ 425.24 EA
Company wide:
0 in stock
Documents & Guides
Fan Forced Heater, Portable, Dimensions: 16"W x 16"H x 8-1/8"D, 240V - 200/400W, Cord Length: 6'.

Overview

Fan Forced Heater, Portable, Dimensions: 16"W x 16"H x 8-1/8"D, 240V - 200/400W, Cord Length: 6'.
Also known as: 686334446181, H474TMC, TPIH474TMC

Specifications

Wattage: 400
Color: White
Volts AC: 240
Standards: California Proposition 65
Wattage: 400
Volts AC: 240
Color: White
Standards: California Proposition 65