Fixed Rail 3lt Halogen

Item #: 0899392

Cat #: 7050OZ

UPC: 783927263184

Call for price
Company wide:
0 in stock
Documents & Guides
Kich 7050oz Fixed Rail 3lt Ha

Overview

Kich 7050oz Fixed Rail 3lt Ha

Classic industrial form in this Adjustable Rail light in Olde Bronze® expands your decorating options. Versatile 3-light swivel head focuses light in multiple directions. Lamps swivel 90 degrees and rotate 350 degrees.

Also known as: 783927263184, 7050OZ, KIC7050OZ

Specifications

Color: Olde Bronze
Wattage: 50
Color: Olde Bronze
Wattage: 50