
Wall Mount Enclosure, Sloped Top, 20 x 16 x 8"
Item #: 0899377
Cat #: WS201608SS
UPC: 783510130916
$ 2539.38 EA
Company wide:
1
in stock
Documents & Guides
Wall Mount Enclosure With Quarter Turn Latch, NEMA 4X, Sloped Top, 20 x 16 x 8 Inch, Stainless Steel
Overview
Wall Mount Enclosure With Quarter Turn Latch, NEMA 4X, Sloped Top, 20 x 16 x 8 Inch, Stainless Steel
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. HOFFMAN WaterShed Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510130916, WS201608SS, HOFWS201608SS
Features & Benefits
- Seams continuously welded and ground smooth
- Smooth Type 304 stainless steel lift-off bullet-style hinges
- Hinges are shielded by door
- Hinged side of door has provisions to allow direct flushing of hinge area
- 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
- 97-degree door opening
- Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
- Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
- Stainless steel quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Height: | 20 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 16 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 8 in |
| Material: | Stainless Steel |
| Height: | 20 in |
| Mounting: | Surface |
| Width: | 16 in |