660W Medium To GU24 Socket Reducer, White

Item #: 0899342

Cat #: 90-2434

UPC: 045923924347

Company wide:
0 in stock
Documents & Guides
GU24 Socket Reducer; White Finish; Removable Grip Function; Medium To GU24 Reducer; 660W; 660V

Overview

GU24 Socket Reducer; White Finish; Removable Grip Function; Medium To GU24 Reducer; 660W; 660V
Also known as: 045923924347, 90-2434, SAT902434

Specifications

Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Wattage: 660
Volts AC: 250
Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Volts AC: 250
Wattage: 660