Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2" Fence Post, 4/0 Stranded,

Item #: 0899174

Cat #: A235D2Q4LH

UPC: 782856737032

Call for price
Company wide:
0 in stock
Documents & Guides
Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2" Fence Post, 4/0 Stranded, 4' Ground

Overview

Prefabricated Fence Clamp Assembly with Single Ground Lead, Left Hand, 2" Fence Post, 4/0 Stranded, 4' Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856737032, A235D2Q4LH, CADA235D2Q4LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Length: 4 ft
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Allowable Gauge Range: 4/0
Length: 4 ft
Finish: Tinned