Cable Gland, Size: 32, NPT: 1", Nickel Plated Brass

Item #: 0899147

Cat #: 32PX1005

UPC: 781381249799

$ 409.55 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .67 to 1.04 Inch, Nickel Plated Brass, For Use With Unarmored Cable

Overview

Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .67 to 1.04 Inch, Nickel Plated Brass, For Use With Unarmored Cable
Also known as: 781381249799, 32PX1005, APP32PX1005

Specifications

Diameter: 1 in
Material: Brass
Diameter Range: 0.670 - 1.040 in
Diameter: 1 in
Diameter Range: 0.670 - 1.040 in
Material: Brass