$ 598.94 EA
Company wide:
0
in stock
Documents & Guides
Tray Cable Connector, Type Straight, Hub Size 2 Inch, Cable Type Tray Cable, Cable Size 1.63 to 1.97 Inch (No Insert), Diameter 3.19 Inch, Length 2.71 Inch, Constructional Feature Explosion-Proof, Material Electroless Nickel Plated Brass, Application Ordinary, Dry, Wet, Hazardous and Non-Hazardous Location, Approval UL 514B/2225, CSA C22.2, CAN, CSA, Enclosure Type Class I Div 2 Group A B C D, Class II Div 2 Group E F G, Class III Div 2, NEMA 4X, IP66/IP67/IP68, Continuous Operating Temperature -60 to 110 Deg C, Minimum Thread Length 1.06 Inch
Overview
Tray Cable Connector, Type Straight, Hub Size 2 Inch, Cable Type Tray Cable, Cable Size 1.63 to 1.97 Inch (No Insert), Diameter 3.19 Inch, Length 2.71 Inch, Constructional Feature Explosion-Proof, Material Electroless Nickel Plated Brass, Application Ordinary, Dry, Wet, Hazardous and Non-Hazardous Location, Approval UL 514B/2225, CSA C22.2, CAN, CSA, Enclosure Type Class I Div 2 Group A B C D, Class II Div 2 Group E F G, Class III Div 2, NEMA 4X, IP66/IP67/IP68, Continuous Operating Temperature -60 to 110 Deg C, Minimum Thread Length 1.06 Inch
Also known as: 781381298766, TC200197NB, APPTC200197NB
Specifications
No Specifications Available