Transformer, Dry Type, 6KVA, 600 Delta; - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0899130

Cat #: T2A795171S

UPC: 047503420522

$ 3474.44 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 6 KVA, 600 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 6 KVA, 600 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503420522, T2A795171S, ACMT2A795171S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 277/480Y
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Volt Amps: 6kVA
Primary Voltage: 600