ETN BR3042L125

Item #: 0899111

Cat #: 102MCALHCF90X1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MC AL HCF90

Overview

10/2 MC AL HCF90
Also known as: 102MCALHCF90X1000

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600