Locking Plug, 30A, 125/250V, L14-30P, 3P4W

Item #: 0899106

Cat #: L1430P

UPC: 851890000454

$ 14.43 EA
Company wide:
14 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Also known as: 851890000454, L1430P, RTCL1430P

Specifications

Volts AC: 120, 240
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
NEMA Configuration: L14-30P
Volts AC: 120, 240
Amps: 30
NEMA Configuration: L14-30P
Color: Black/White
Type: Plug, Non-Grounding