3M 3HA 3"ADPT FOR 3PCID 3MCID

Item #: 0899105

Cat #: 3HA

UPC: 051115165498

$ 18.21 EA
Company wide:
0 in stock
3M 3HA 3"ADPT FOR 3PCID 3MCID

Overview

3M 3HA 3"ADPT FOR 3PCID 3MCID

This relay operates with a 24 V DC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 051115165498, 3HA, MMM3HA

Specifications

Type: Device, Cast-In
Type: Device, Cast-In