200 Watt 48v Tec W Shroud

Item #: 0899091

Cat #: TE162048010

UPC: 783510210731

$ 3233.69 EA
Company wide:
0 in stock
Thermoelectric Coolers, 200 Watt 48 V Tec W Shroud, Bulletin Mclt (thermoelectric Coolers), Size/dims: 15.94x7.36x7.01

Overview

Thermoelectric Coolers, 200 Watt 48 V Tec W Shroud, Bulletin Mclt (thermoelectric Coolers), Size/dims: 15.94x7.36x7.01

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210731, TE162048010, HOFTE162048010

Specifications

Color: Light Gray
Material: Steel
Wattage: 166
Finish: Powder Coated
BTU: 567
Width: 7.350 in
Depth: 7.270 in
Height: 15.930 in
Color: Light Gray
Wattage: 166
BTU: 567
Depth: 7.270 in
Material: Steel
Finish: Powder Coated
Width: 7.350 in
Height: 15.930 in