RadioRA 2 Wall Mount Keypad, White

Item #: 0899051

Cat #: RRD-W4S-WH

UPC: 027557989503

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: White.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: White.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in white

Also known as: 027557989503, RRD-W4S-WH, LUTRRDW4SWH

Specifications

Type: Keypad, 4 Button
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Color: White
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2