Remote Light Head

Item #: 0899023

Cat #: LITLHQMSW3G1

UPC: 745972707297

Company wide:
0 in stock
Documents & Guides
Accessories, Twin lamp heads, 1.5W, 9.6V LED lamp head, SKU - 201JJM

Overview

Accessories, Twin lamp heads, 1.5W, 9.6V LED lamp head, SKU - 201JJM
Also known as: 745972707297, LITLHQMSW3G1, LITELATQWPL0309M12

Specifications

Material: Thermoplastic
Color: White
Material: Thermoplastic
Color: White