LIT LHQM-LED-G-HO-M6 EMER EXI

Item #: 0899021

Cat #: LHQMLEDGHOM6

UPC: 745976254469

Company wide:
0 in stock
Documents & Guides
LIT LHQM-LED-G-HO-M6 EMER EXI

Overview

LIT LHQM-LED-G-HO-M6 EMER EXI
Also known as: 745976254469, LHQMLEDGHOM6, LITLHQMLEDGHOM6

Specifications

Wattage: 3
Material: Thermoplastic
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Wattage: 3
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White/Green