Power Supply

Item #: 0899014

Cat #: EAC2420SP

UPC: 786685120607

$ 439.65 EA
Company wide:
0 in stock
Documents & Guides
Power Supply, Screw Terminals, 1.0% FS, Used with CurrentWatch EAC Top Terminal Current Sensor, Split-Core housing, 4-20mA analog output, 24 Vdc loop powered

Overview

Power Supply, Screw Terminals, 1.0% FS, Used with CurrentWatch EAC Top Terminal Current Sensor, Split-Core housing, 4-20mA analog output, 24 Vdc loop powered
Also known as: 786685120607, EAC2420SP, CUTEAC2420SP

Specifications

Length: 3.3 in
Height: 2.250 in
Length: 3.3 in
Height: 2.250 in