Osiswitch, limit switch body, ZCP, compact body, 1 NC and 1 NO, snap action

Item #: 0899004

Cat #: ZCP21

UPC: 389110180209

Company wide:
0 in stock
Osiswitch, limit switch body, ZCP, compact body, 1 NC and 1 NO, snap action

Overview

Osiswitch, limit switch body, ZCP, compact body, 1 NC and 1 NO, snap action

OsiSense XC compact modular metal limit switches meet the European standard (EN50047) for positive opening contacts, even in snap action versions which allow use in safety applications. XCKD range has a wide range of body types, different types of heads, and many limit switch arms that can be purchased as complete limit switches or as subcomponents that can be assemblied by the user to meet their specific requirement. OsiSense XC compact modular metal limit switches are often used in the packaging, materials handling, conveying, machining, food and beverage, service sector, and many more applications. These limit switches are UL Listed, CSA Certified, meet the appropriate IEC standards and are CCC.

Also known as: 389110180209, ZCP21, TELZCP21

Specifications

Poles: 2
Type: Limit Switch, Body Only
Amps: 10
Volts AC: 300
Mounting: Surface
Material: Plastic
Standards: California Proposition 65
Poles: 2
Amps: 10
Mounting: Surface
Standards: California Proposition 65
Type: Limit Switch, Body Only
Volts AC: 300
Material: Plastic