28 Watt, 3500K, T5, 85 CRI, G5 Base

Item #: 0898957

Cat #: F28T5835

UPC: 031293811516

Company wide:
0 in stock
Documents & Guides
28 Watt, 3500K, T5, 85 CRI, G5 Base, Programmed Start, 2600 Lumen

Overview

28 Watt, 3500K, T5, 85 CRI, G5 Base, Programmed Start, 2600 Lumen
Also known as: 031293811516, F28T5835, EIKF28T5835

Specifications

Lumens: 2900
Type: Programmed Start
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Programmed Start
Wattage: 28
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)