This product has been discontinued.

Replaced by Hubbell HBLDS30VFD - Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, for VFD
Item #: 0898944
Cat #: HBLDS3VFD
UPC: 783585242439
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Replaced by Hubbell HBLDS30VFD - Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, for Variable Frequency Drive, Motor Rated
Overview
Replaced by Hubbell HBLDS30VFD - Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, for Variable Frequency Drive, Motor Rated
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Also known as: 783585242439, HBLDS3VFD, KELHBLDS3VFD
Features & Benefits
- Formed in nonporous 304 stainless steel
- IP69k and Type 4X,12K water ingress protection
- Certified by NSF for hygiene in food processing applications
- Highly visible red handle which meets OSHA Lockout/Tagout capabilities
- Accepts up to 2 Auxiliary contacts
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Mounting: | Surface |
| Amps: | 30 |