Renewal Part Freedom

Item #: 0898928

Cat #: 6-65-7

UPC: 782113466514

$ 909.23 EA
Company wide:
0 in stock
Contact Kit For Freedom, 2-pole, NEMA Size 2, Series A1 & B1, And Iec Size J Series A1 & B1, Use With An/ae And Cn/ce Type Contactors And Starters

Overview

Contact Kit For Freedom, 2-pole, NEMA Size 2, Series A1 & B1, And Iec Size J Series A1 & B1, Use With An/ae And Cn/ce Type Contactors And Starters
Also known as: 782113466514, 6-65-7, CUT6657

Specifications

Family / Style: Freedom
Poles: 2
IP/NEMA Rating: NEMA 2
Family / Style: Freedom
IP/NEMA Rating: NEMA 2
Poles: 2