1
more

EMT Compression Coupling, Size: 4", Raintight, Material: Steel
Item #: 0898853
Cat #: 2956RT
UPC: 050169501115
$ 336.88 EA
Company wide:
0
in stock
Documents & Guides
EMT Compression Coupling, Size: 4 Inch, Raintight, Material: Steel, For Use with EMT Conduit, UL 514 B
Overview
EMT Compression Coupling, Size: 4 Inch, Raintight, Material: Steel, For Use with EMT Conduit, UL 514 B
In wet locations, couple two ends of conduit with RACO® compression couplings. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.) For easy inspection, "Wet Location" is marked on all fittings.
Also known as: 050169501115, 2956RT, RAC2956RT
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Marked with "Wet Location" for easy inspection
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 4 in |