AL EXT FTG W G LN-TECK CABLE-3/4 IN

Item #: 0898799

Cat #: STE075GRL

UPC: 786210687612

$ 144.65 EA
Company wide:
0 in stock
Star Teck Extreme aluminum jacketed fitting. Hub size of 3/4 inch. with Bond Star grounding locknut Range over jacket from 0.860 - 1.205 inch.

Overview

Star Teck Extreme aluminum jacketed fitting. Hub size of 3/4 inch. with Bond Star grounding locknut Range over jacket from 0.860 - 1.205 inch.

The STAR TECK EXTREME fitting was the industry¦s first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried. Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops, another feature that has since become an industry standard.

Also known as: 786210687612, STE075GRL, THBSTE075GRL

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum