65W T5 CFL Lamp, 50K

Item #: 0898786
Cat #: S7389
UPC: 045923073892
$ 55.16 EA
Company wide:
0 in stock
Documents & Guides
65 Watt; T5 Compact Fluorescent; 5000K; 85 CRI; Mogul Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

65 Watt; T5 Compact Fluorescent; 5000K; 85 CRI; Mogul Base; 120 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073892, S7389, SATS7389

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 65
Lumens: 4300
Light Technology: CFL
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 65
Light Technology: CFL
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Lumens: 4300
Dimmable: No

Customer Reviews

No reviews for this product
(0)