Socket Adapter, 1" Insert Bit, 1/Card

Item #: 0898784

Cat #: 78-0217

UPC: 783250746286

Company wide:
0 in stock
Documents & Guides
Socket Adapter Insert Bit, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card, Square Drive

Overview

Socket Adapter Insert Bit, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card, Square Drive
Also known as: 783250746286, 78-0217, IDE780217

Specifications

Length: 1 in
Size: 1/4 in
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65
Size: 1/4 in