Splitter Trough 3' 3w 400 A

Item #: 0898769

Cat #: AST3403R

UPC: 783510136826

$ 486.63 EA
Company wide:
0 in stock
Splitter Trough,3 Wire,400a, Bulletin S90t (type 1 Splitter Trough), Size/dims:36" Section, Material/finish: Steel/gray

Overview

Splitter Trough,3 Wire,400a, Bulletin S90t (type 1 Splitter Trough), Size/dims:36" Section, Material/finish: Steel/gray

Splitter Trough, Type 1 splits feeder circuit conductors into multiple branch circuit conductors. It includes pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510136826, AST3403R, HOFAST3403R

Specifications

Color: Gray
Length: 36 in
Material: Steel
Width: 6 in
Height: 10 in
Allowable Gauge Range: 4 - 600
Color: Gray
Material: Steel
Height: 10 in
Length: 36 in
Width: 6 in
Allowable Gauge Range: 4 - 600