Slotted 3/16", 2" Power Bit, 1/Card

Item #: 0898759

Cat #: 78-0214

UPC: 783250745494

Company wide:
0 in stock
Documents & Guides
Power Bit, 3/16 IN Tip, Slotted Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Power Bit, 3/16 IN Tip, Slotted Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250745494, 78-0214, IDE780214

Specifications

Length: 2 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Size: 1/4 in