Square #1, 2" Power Bit, 1/Card

Item #: 0898741

Cat #: 78-0220

UPC: 783250745579

Company wide:
0 in stock
Documents & Guides
Power Bit, #1 Tip, Square Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Power Bit, #1 Tip, Square Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250745579, 78-0220, IDE780220

Specifications

Length: 2 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Size: 1/4 in