Phillips #1, 2" Power Bit, 1/Card

Item #: 0898718

Cat #: 78-0201

UPC: 783250744718

Company wide:
0 in stock
Documents & Guides
Power Bit, #1 Tip, Phillips Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Overview

Power Bit, #1 Tip, Phillips Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card
Also known as: 783250744718, 78-0201, IDE780201

Specifications

Length: 2 in
Size: 1/4 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65
Size: 1/4 in