Lmt Sw 40mm Adj 22mm Poly Rlr

Item #: 0898715

Cat #: LS45M51B11

UPC: 471522613915

$ 173.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb Ls45m51b11 Lmt Sw 40mm Ad

Overview

Abb Ls45m51b11 Lmt Sw 40mm Ad
Also known as: 471522613915, LS45M51B11, ABBLS45M51B11, Door switch

Specifications

No Specifications Available