650 CFM, 7.5KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater

Item #: 0898708

Cat #: HUHAA720

UPC: 685360037011

$ 1182.26 EA
Company wide:
0 in stock
Documents & Guides
650 CFM, 7.5KW, 208 Volt, 1-3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze

Overview

650 CFM, 7.5KW, 208 Volt, 1-3 Phase, Horizontal/Downflow Unit Heater, Statuary Bronze
Also known as: 685360037011, HUHAA720, BERHUHAA720

Specifications

Phase: 3, 1
CFM: 650
Wattage: 7500
Color: Gray
Volts AC: 208
Phase: 3, 1
Wattage: 7500
Volts AC: 208
CFM: 650
Color: Gray