
30.5 Mm, Heavy-duty, Assembled Push-pull Unit
Item #: 0898687
Cat #: 10250T963C51-3X
UPC: 782114707838
$ 529.76 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, White Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac, 2nc
Overview
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, White Standard Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac, 2nc
Also known as: 782114707838, 10250T963C51-3X, CUT10250T963C513X
Specifications
| Size: | 40 mm |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Size: | 40 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |