Duplex Receptacle, 20A, 125V, 5-20R, Ivory

Item #: 0898500

Cat #: HBL5362I

UPC: 783585435282

Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2- Pole3-wire Grounding, 20a, 125v, 5-20r, Ivory, Single Pack

Overview

Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2- Pole3-wire Grounding, 20a, 125v, 5-20r, Ivory, Single Pack

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585435282, HBL5362I, KELHBL5362I

Features & Benefits

  • Back wired ground terminal allows faster, easier installation
  • One-piece brass integral ground strap
  • Finder Groove Face
  • Deep body design with circuit ID face

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory
Material: Nylon