Ring Tongues, Nylon-Insulated, WR: 6, Stud Size: 1/2

Item #: 0898499

Cat #: MN6-12R/SK

UPC: 054007082767

$ 2.40 EA
Company wide:
78 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 1/2, Color: Blue, 200/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 1/2, Color: Blue, 200/PK

3M Ring Terminals provide a rugged, tamper-resistant connection ideal for demanding electrical systems. The fully enclosed ring ensures a secure mechanical and electrical bond to studs and posts, preventing accidental disconnection even under vibration or thermal cycling. Constructed from high-conductivity, tin-plated copper and offered with color-coded insulated barrels, these terminals combine durability with easy wire identification.

Also known as: 054007082767, MN6-12R/SK, MMMMN612RSK

Specifications

Material: Nylon
Allowable Gauge Range: 6
Stud Size: 1/2 in
Material: Nylon
Stud Size: 1/2 in
Allowable Gauge Range: 6