Multi-Tap Connector, Insulated, 2 AWG - 500 MCM, Black, 1-Sided, 2-Port

Item #: 0898481

Cat #: PBTS-2-500

UPC: 783669080285

$ 106.23 EA
Company wide:
42 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Broad wire range: 750kcmil-14, UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor, Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Prefilled with De-ox

Also known as: 783669080285, PBTS-2-500, ILSPBTS2500

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 500
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 500
Volts AC: 600
Wire/Cable Openings: 2