Weatherproof Cover, 3-Gang, Universal, Horizontal/Vertical, Aluminum, Gray

Item #: 0898387

Cat #: MX3050S

UPC: 092326112611

$ 33.35 EA
Company wide:
48 in stock
Documents & Guides
3-Gang, 125 in 1, Horizontal Mount, Weatherproof Cover, Die Cast, Type: Duplex, Toggle Switch, GFCI, Single Outlet, Color: Gray.

Overview

3-Gang, 125 in 1, Horizontal Mount, Weatherproof Cover, Die Cast, Type: Duplex, Toggle Switch, GFCI, Single Outlet, Color: Gray.

Superior commercial quality die cast metal construction. Includes gasket, mounting hardware and installastion instructions. Premium powdercoat finish. Lockable tabs

Also known as: 092326112611, MX3050S, TYMMX3050S

Features & Benefits

  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 125-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable tabs and spring hinge closure
  • Includes attached gasket and mounting hardware
  • NEMA 3R compliant
  • Vertical device mount

Specifications

Gangs: 3
Color: Gray
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 3
Mounting: Horizontal
Color: Gray
Standards: California Proposition 65