Fluorescent Lamp, High Output, T5, 44W, 4100K

Item #: 0898376

Cat #: F54T5/841/HO/XEW/ALTO 44W

UPC: 046677417826

Company wide:
0 in stock
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4520, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 41782-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4520, CRI: 85, Color Temp: 4100K. Life: 40,000 Hours. Length: 46 in. *Philips Part # 41782-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Energy Advantage T5 lamps featuring ALTO Lamp Technology offer ultimate energy savings without any sacrifice to light levels.

Also known as: 046677417826, F54T5/841/HO/XEW/ALTO 44W, PHIF54T5841HOXEWAL

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 44
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 4520
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 4520
Base: Miniature Bi-Pin (G5)
Wattage: 44
Length: 4 ft, 48 in
Light Technology: Fluorescent