Enclosure 20.19x16.25x20.00

Item #: 0898290

Cat #: A20H1620GQRLP

UPC: 783510350307

$ 2594.92 EA
Company wide:
0 in stock
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.19x16.25x20.00, Fiberglass

Overview

Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 20.19x16.25x20.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510350307, A20H1620GQRLP, HOFA20H1620GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Depth: 20 in
Width: 16 1/4 in
Material: Fiberglass
Mounting: Wall
Height: 20.200 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 3
Width: 16 1/4 in
Mounting: Wall
Standards: Build America Buy America Compliant
Depth: 20 in
Material: Fiberglass
Height: 20.200 in